Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS DNAVY 40.5T
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS DNAVY 40.5T
Workwear trousers Mascot
References
mascot:
17979-850-010-90C56
rubix:
384A9354
ean:
5711074554232
Technical specifications
Colour
navy
Size
90c56
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 17979 WORKWEAR TROUSERS W/T PCTS DNAVY 40.5T
Technical specifications
Attributes
Colour
navy
Size
90c56
Main material
polyester
Grammage
245
g/m²
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.10
excl. VAT
/
Each
£
60.12
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Create PDF from product
Check our products from related categories
ORN 8900 SCRUB TROUSERS BOTTLE L
MASCOT 13579 BERKELEY TROUSERS W/T PCTS DANTH 35.5R
ORN 2200R HAWK EARTHPRO GRS TROUSER BLACK 52S
"PORTWEST S233BKR34 WOMENS STRECH CARGO TROUSER 34"""
ORN 2100N HARRIER STRETCH TROUSER BLACK 30R
ORN 8900 SCRUB TROUSERS GREY M
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS GRAPHITE 28S
MASCOT 12079 DORTMUND TROUSERS W/T PCTS BLACK/DANTH 29.5R
HELLYHAN 77381_990-C152 BARCODE CNCT PANT BLACK W37.5
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS ROYAL/DNAVY 46.5R
MASCOT 03079 TOLEDO TROUSERS W/T PCTS NAVY 35.5T
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS D'ANTH/BLACK 40.5S
HELLYHAN 77381_990-C60 BARCODE CNCT PANT BLACK W44
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS GREEN 32.5T
ORN 8900 SCRUB TROUSERS NAVY XS