MASCOT 12355 BILOXI TROUSERS W/K PCTS BLACK 34.5T


Trousers Biloxi Black

References
mascot:12355-630-09-90C50
rubix:384A5909
ean:5707209961105
Pants Biloxi 12355-630-09 / 90C50
brand logo
Technical specifications
Colourblack
Size90c50
Main materialcotton
See all Specifications

Product details : MASCOT 12355 BILOXI TROUSERS W/K PCTS BLACK 34.5T


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Back pocket with flap and hidden press studs. Reinforced ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight960 g
Colourblack
Size90c50
Main materialcotton
Grammage350 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 61.90 excl. VAT
/ Each
£ 74.28 incl. VAT
  • Usually arrives within 14 working days