Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 48.5T
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 48.5T
Trousers Grafton navy
References
mascot:
00299-430-01-X9C64
rubix:
385A3667
ean:
5708628089210
Technical specifications
Colour
navy
Size
x9c64
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 48.5T
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Reinforced back pockets and ruler pocket. Hammer loop. Thigh pocket with hook and loop fastening and flap.
Technical specifications
Attributes
Logistic Weight
760
g
Colour
navy
Size
x9c64
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.22
excl. VAT
/
Each
£
51.86
incl. VAT
Usually arrives within 14 working days
Select variants (73)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS D'ANTH/BLACK 34.5T
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 54.5T
ORN 2200R HAWK EARTHPRO GRS TROUSER NAVY 36R
ORN 2800 MERLIN TRADESMAN TROUSER NAVY 46S
MASCOT 13079 LEMBERG TROUSERS W/K PCTS DANTH/BLACK 31.5R
HELLYHAN 77564_990-C56 MAGNI EVO CARGO PANT BLACK W41
"REGATTA TRJ393S INFILTRATE STRETCH TROUSERS BLACK 40"" S"
"REGATTA TRJ393R INFILTRATE STRETCH TROUSERS IRON/BLACK 33"" R"
MASCOT 08679 TOTANA TROUSERS W/T PCTS BLACK 28.5T
"REGATTA TRJ393L INFILTRATE STRETCH TROUSERS BLACK 33"" T"
MASCOT 16079 LEMBERG TROUSERS W/K PCTS D'NAVY 42.5R
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS GREEN 46.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS AUTUMN RED/STONE GREY 28R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 42.5R
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER NAVY 38R