MASCOT 12355 BILOXI TROUSERS W/K PCTS BLACK 44.5T

Trousers Biloxi Black

See technical information
References
Mascot:12355-630-09-90C60
Rubix:384A5915
EAN:5707209961228
Pants Biloxi 12355-630-09 / 90C60
Technical specifications
Colourblack
Size90/60
Main materialcotton
See all Specifications

Product details : MASCOT 12355 BILOXI TROUSERS W/K PCTS BLACK 44.5T


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Back pocket with flap and hidden press studs. Reinforced ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight1020 g
Colourblack
Size90/60
Main materialcotton
Secondary colourno secondary color
Grammage350 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 62.58 excl. VAT
/ Each
£ 75.10 incl. VAT
  • Usually arrives within 14 working days

Size

90/60
Select variants (37)