MASCOT 13579 BERKELEY TROUSERS W/T PCTS DANTH 44.5T


Trousers Berkeley dark anthracite

References
mascot:13579-442-18-90C60
rubix:384A9296
ean:5711074072354
Pants Berkeley 13579-442-18 / 90C60
brand logo
Technical specifications
Colourgrey
Size90c60
Main materialpolyester
See all Specifications

Product details : MASCOT 13579 BERKELEY TROUSERS W/T PCTS DANTH 44.5T


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. D-ring in flexible material that does not scratch. Thigh pocket with flap and hidden press studs. Reinforced ruler pocket.

Technical specifications


Attributes
Logistic Weight760 g
Colourgrey
Size90c60
Main materialpolyester
Grammage270 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 42.23 excl. VAT
/ Each
£ 50.68 incl. VAT
  • Usually arrives within 14 working days