MASCOT 12355 BILOXI TROUSERS W/K PCTS DNAVY 27R


Trousers Biloxi dark navy

References
mascot:12355-630-010-82C42
rubix:384A5849
ean:5707209959881
Pants Biloxi 12355-630-010 / 82C42
brand logo
Technical specifications
Colournavy
Size82c42
Main materialcotton
See all Specifications

Product details : MASCOT 12355 BILOXI TROUSERS W/K PCTS DNAVY 27R


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Back pocket with flap and hidden press studs. Reinforced ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight820 g
Colournavy
Size82c42
Main materialcotton
Grammage350 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 58.95 excl. VAT
/ Each
£ 70.74 incl. VAT
  • Usually arrives within 14 working days