MASCOT 17179 ADVANCED TROUSERS W/K PCTS MOSS GREEN 46.5T
Workwear trousers Mascot
See technical informationReferences
Mascot:17179-311-33-90C62
Rubix:384A2711
EAN:5711074576265

Product details : MASCOT 17179 ADVANCED TROUSERS W/K PCTS MOSS GREEN 46.5T
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 90/62 |
| Main material | polyamide |
| Secondary colour | no secondary color |
Show UNSPSC/ECL@SS
£ 101.92 excl. VAT
/ Each
£ 122.30 incl. VAT
- Usually arrives within 14 working days
Colour
Size
90/62
