MASCOT 12355 BILOXI TROUSERS W/K PCTS DNAVY 50.5R

Trousers Biloxi dark navy

See technical information

References

Mascot:12355-630-010-82C66
Rubix:384A5866
EAN:5707209960221
Pants Biloxi 12355-630-010 / 82C66

Technical specifications

Colournavy
Size82/66
Main materialcotton
See all Specifications

Product details : MASCOT 12355 BILOXI TROUSERS W/K PCTS DNAVY 50.5R


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Back pocket with flap and hidden press studs. Reinforced ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight1040 g
Colournavy
Size82/66
Main materialcotton
Secondary colourno secondary color
Grammage350 g/m²
Material100% cotton
£ 77.58 excl. VAT
/ Each
£ 93.10 incl. VAT
  • Usually arrives within 14 working days

Size

82/66