MASCOT 12355 BILOXI TROUSERS W/K PCTS DNAVY 30.5T

Trousers Biloxi dark navy

See technical information
References
Mascot:12355-630-010-90C46
Rubix:384A5868
EAN:5707209960269
Pants Biloxi 12355-630-010 / 90C46
Technical specifications
Colournavy
Size90/46
Main materialcotton
See all Specifications

Product details : MASCOT 12355 BILOXI TROUSERS W/K PCTS DNAVY 30.5T


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Back pocket with flap and hidden press studs. Reinforced ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight900 g
Colournavy
Size90/46
Main materialcotton
Secondary colourno secondary color
Grammage350 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 62.58 excl. VAT
/ Each
£ 75.10 incl. VAT
  • Usually arrives within 14 working days

Size

90/46
Select variants (37)