MASCOT 05079 LERIDA TROUSERS W/K PCTS KHAKI 42.5T

Trousers Lerida Khaki

See technical information

References

Mascot:05079-010-05-90C58
Rubix:384A5279
EAN:5707209376763
Pants Lerida 05079-010-05 / 90C58

Technical specifications

Colourkhaki
Size90/58
Main materialpolyester
See all Specifications

Product details : MASCOT 05079 LERIDA TROUSERS W/K PCTS KHAKI 42.5T


Durable triple stitched seams that extend the product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Kevlar® knee pad pockets with insertion from the top and with flap so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1000 g
Colourkhaki
Size90/58
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
£ 92.02 excl. VAT
/ Each
£ 110.42 incl. VAT
  • Usually arrives within 14 working days

Size

90/58