MASCOT 12355 BILOXI TROUSERS W/K PCTS ROYAL 27R

Trousers Biloxi royal

See technical information
References
Mascot:12355-630-11-82C42
Rubix:384A5923
EAN:5707209962164
Pants Biloxi 12355-630-11 / 82C42
Technical specifications
Colourblue
Size82/42
Main materialcotton
See all Specifications

Product details : MASCOT 12355 BILOXI TROUSERS W/K PCTS ROYAL 27R


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Back pocket with flap and hidden press studs. Reinforced ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight820 g
Colourblue
Size82/42
Main materialcotton
Secondary colourno secondary color
Grammage350 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
  • Usually arrives within 14 working days

Size

82/42
Select variants (37)