MASCOT 12355 BILOXI TROUSERS W/K PCTS ROYAL 30.5T


Trousers Biloxi royal

References
mascot:12355-630-11-90C46
rubix:384A5942
ean:5707209962546
Pants Biloxi 12355-630-11 / 90C46
brand logo
Technical specifications
Colourblue
Size90c46
Main materialcotton
See all Specifications

Product details : MASCOT 12355 BILOXI TROUSERS W/K PCTS ROYAL 30.5T


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Back pocket with flap and hidden press studs. Reinforced ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight900 g
Colourblue
Size90c46
Main materialcotton
Grammage350 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 61.90 excl. VAT
/ Each
£ 74.28 incl. VAT
  • Usually arrives within 14 working days