MASCOT 06049 BORBA SHORTS LONG DNAVY 50.5


¾ Trousers Borba dark navy

References
mascot:06049-010-010-C66
rubix:379A5862
ean:5707209458926
Three-quarter pants Borba 06049-010-010 / C66
brand logo
Technical specifications
Colournavy
Sizec66
Main materialpolyester
See all Specifications

Product details : MASCOT 06049 BORBA SHORTS LONG DNAVY 50.5


Durable triple stitched seams that extend the product life. Waist band formed following the body’s anatomy so that it supports in all working positions. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced back pockets and ruler pocket. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight760 g
Colournavy
Sizec66
Main materialpolyester
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 63.87 excl. VAT
/ Each
£ 76.64 incl. VAT
  • Usually arrives within 14 working days