MASCOT 14131 BREMEN TROUSERS W/H PCTS BLACK 35.5R

Trousers Bremen Black

See technical information

References

Mascot:14131-203-09-82C51
Rubix:380A2081
EAN:5711074185542
Work trousers Bremen 14131-203-09 / 82C51

Technical specifications

Colourblack
Size82/51
Main materialpolyester
See all Specifications

Product details : MASCOT 14131 BREMEN TROUSERS W/H PCTS BLACK 35.5R


Contains TENCEL® which makes the fabric cooler, soft and highly moisture absorbing. Durable triple stitched seams on leg and crotch extend product life. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Holster pockets of durable CORDURA® with extra pockets for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt.

Technical specifications


Attributes
Logistic Weight1020 g
Colourblack
Size82/51
Main materialpolyester
Secondary colourno secondary color
Grammage340 g/m²
Material70% polyester/30% lyocell (tencel®)
£ 98.48 excl. VAT
/ Each
£ 118.18 incl. VAT
  • Usually arrives within 14 working days

Size

82/51