MASCOT 00955 PALERMO TROUSERS W/K PCTS NAVY/ROYAL 32.5R


Trousers Palermo navy/royal

References
mascot:00955-630-111-82C48
rubix:384A5380
ean:5708628168410
Pants Palermo 00955-630-111 / 82C48
brand logo
Technical specifications
Colournavy
Size82c48
Main materialcotton
See all Specifications

Product details : MASCOT 00955 PALERMO TROUSERS W/K PCTS NAVY/ROYAL 32.5R


Durable triple stitched seams on leg and crotch extend product life. Adjustable hammer loop. Thigh pocket with hook and loop fastening and flap. Reinforced ruler pocket with small outside pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight930 g
Colournavy
Size82c48
Main materialcotton
Grammage350 g/m²
Material100% cotton
Secondary colourblue
Show UNSPSC/ECL@SS
£ 51.08 excl. VAT
/ Each
£ 61.30 incl. VAT
  • Usually arrives within 14 working days