MASCOT 14031 BREMEN TROUSERS W/H PCTS LIGHT KHAKI/BLACK 42.5T

Trousers Bremen light khaki/black

See technical information
References
Mascot:14031-203-5509-90C58
Rubix:380A2063
EAN:5711074184408
Work trousers Bremen 14031-203-5509 / 90C58
Technical specifications
Colourkhaki
Size90/58
Main materialpolyester
See all Specifications

Product details : MASCOT 14031 BREMEN TROUSERS W/H PCTS LIGHT KHAKI/BLACK 42.5T


Contains TENCEL® which makes the fabric cooler, soft and highly moisture absorbing. Durable triple stitched seams on leg and crotch extend product life. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Holster pockets of durable CORDURA® with extra pockets for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt.

Technical specifications


Attributes
Logistic Weight1020 g
Colourkhaki
Size90/58
Main materialpolyester
Secondary colourblack
Grammage340 g/m²
Material70% polyester/30% lyocell (tencel®)
Show UNSPSC/ECL@SS
£ 98.48 excl. VAT
/ Each
£ 118.18 incl. VAT
  • Usually arrives within 14 working days

Size

90/58
Select variants (37)