MASCOT 14031 BREMEN TROUSERS W/H PCTS WHITE/DANTH 30.5R
Trousers Bremen white/dark anthracite
See technical informationReferences
Mascot:14031-203-0618-82C46
Rubix:380A1965
EAN:5711074182404

Product details : MASCOT 14031 BREMEN TROUSERS W/H PCTS WHITE/DANTH 30.5R
Contains TENCEL® which makes the fabric cooler, soft and highly moisture absorbing. Durable triple stitched seams on leg and crotch extend product life. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Holster pockets of durable CORDURA® with extra pockets for tools. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt.
Technical specifications
Attributes
| Logistic Weight | 1020 g |
|---|---|
| Colour | white |
| Size | 82/46 |
| Main material | polyester |
| Secondary colour | grey |
| Grammage | 340 g/m² |
| Material | 70% polyester/30% lyocell (tencel®) |
Show UNSPSC/ECL@SS
£ 98.48 excl. VAT
/ Each
£ 118.18 incl. VAT
- Usually arrives within 14 working days
Size
82/46
