MASCOT 12679 MANNHEIM TROUSERS W/K PCTS GREEN/BLACK 30.5S

Trousers Mannheim green/black

See technical information

References

Mascot:12679-442-0309-76C46
Rubix:384A7468
EAN:5711074038121
Pants Mannheim 12679-442-0309 / 76C46

Technical specifications

Colourgreen
Size76/46
Main materialpolyester
See all Specifications

Product details : MASCOT 12679 MANNHEIM TROUSERS W/K PCTS GREEN/BLACK 30.5S


Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Durable triple stitched seams on leg and crotch extend product life. Phone pocket integrated in the right pocket. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight700 g
Colourgreen
Size76/46
Main materialpolyester
Secondary colourblack
Grammage270 g/m²
Material65% polyester/35% cotton
£ 71.23 excl. VAT
/ Each
£ 85.48 incl. VAT
  • Usually arrives within 14 working days

Size

76/46