MASCOT 11279 CALVOS TROUSERS W/K PCTS BLACK 52.5R

Trousers Calvos Black

See technical information
References
Mascot:11279-010-09-82C68
Rubix:384A8092
EAN:5707209894946
Pants Calvos 11279-010-09 / 82C68
Technical specifications
Colourblack
Size82/68
Main materialpolyester
See all Specifications

Product details : MASCOT 11279 CALVOS TROUSERS W/K PCTS BLACK 52.5R


Durable triple stitched seams that extend the product life. Waist band formed following the body’s anatomy so that it supports in all working positions. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight1040 g
Colourblack
Size82/68
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 100.99 excl. VAT
/ Each
£ 121.19 incl. VAT
  • Usually arrives within 14 working days

Size

82/68
Select variants (37)