MASCOT 12079 DORTMUND TROUSERS W/T PCTS BLACK/DANTH 31.5R

Trousers Dortmund black/dark anthracite

See technical information
References
Mascot:12079-203-0918-82C47
Rubix:384A9645
EAN:5711074013456
Pants Dortmund 12079-203-0918 / 82C47
Technical specifications
Colourblack
Size82/47
Main materialpolyester
See all Specifications

Product details : MASCOT 12079 DORTMUND TROUSERS W/T PCTS BLACK/DANTH 31.5R


Contains TENCEL® which makes the fabric cooler, soft and highly moisture absorbing. Durable triple stitched seams on leg and crotch extend product life. Waist band formed following the body’s anatomy so that it supports in all working positions. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight900 g
Colourblack
Size82/47
Main materialpolyester
Secondary colourgrey
Grammage340 g/m²
Material70% polyester/30% lyocell (tencel®)
Show UNSPSC/ECL@SS
£ 69.62 excl. VAT
/ Each
£ 83.54 incl. VAT
  • Usually arrives within 14 working days

Size

82/47
Select variants (30)