MASCOT 12079 DORTMUND TROUSERS W/T PCTS ROYAL/DNAVY 28R
Trousers Dortmund royal/dark navy
See technical informationReferences
Mascot:12079-203-11010-82C43
Rubix:384A9671
EAN:5711074015290

Product details : MASCOT 12079 DORTMUND TROUSERS W/T PCTS ROYAL/DNAVY 28R
Soft TENCEL® blend with cooling and sweat-absorbing function, durable triple flat-felled seams on the legs and in the crotch to extend service life, anatomically cut waistband and ergonomically cut trouser legs
DORTMUND trousers cornflower blue/black-blue Gr.82C43
Technical specifications
Attributes
| Logistic Weight | 800 g |
|---|---|
| Colour | blue |
| Size | 82/43 |
| Main material | polyester |
| Secondary colour | navy |
| Grammage | 340 g/m² |
| Material | 70% polyester/30% lyocell (tencel®) |
Show UNSPSC/ECL@SS
£ 69.62 excl. VAT
/ Each
£ 83.54 incl. VAT
- Usually arrives within 14 working days
Size
82/43
