MASCOT 12179 ERLANGEN TROUSERS W/K PCTS BLACK/DANTH 31.5T

Trousers Erlangen black/dark anthracite

See technical information
References
Mascot:12179-203-0918-90C47
Rubix:384A7199
EAN:5711074008612
Pants Erlangen 12179-203-0918 / 90C47
Technical specifications
Colourblack
Size90/47
Main materialpolyester
See all Specifications

Product details : MASCOT 12179 ERLANGEN TROUSERS W/K PCTS BLACK/DANTH 31.5T


Contains TENCEL® which makes the fabric cooler, soft and highly moisture absorbing. Durable triple stitched seams on leg and crotch extend product life. Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight980 g
Colourblack
Size90/47
Main materialpolyester
Secondary colourgrey
Grammage340 g/m²
Material70% polyester/30% lyocell (tencel®)
Show UNSPSC/ECL@SS
£ 82.56 excl. VAT
/ Each
£ 99.07 incl. VAT
  • Usually arrives within 14 working days

Size

90/47
Select variants (37)