MASCOT 12579 OLDENBURG TROUSERS W/T PCTS RED/BLACK 38.5R
Trousers Oldenburg red/black
See technical informationReferences
Mascot:12579-442-0209-82C54
Rubix:384A9774
EAN:5711074032907

Product details : MASCOT 12579 OLDENBURG TROUSERS W/T PCTS RED/BLACK 38.5R
Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Durable triple stitched seams on leg and crotch extend product life. Phone pocket integrated in the right pocket. Optimized rule pocket with extra freedom of movement, double bottom and pen pocket. Extra visibility with the help of reflectors.
Technical specifications
Attributes
| Logistic Weight | 760 g |
|---|---|
| Colour | red |
| Size | 82/54 |
| Main material | polyester |
| Secondary colour | black |
| Grammage | 270 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 59.59 excl. VAT
/ Each
£ 71.51 incl. VAT
- Usually arrives within 14 working days
Size
82/54
