MASCOT 05279 FARO TROUSERS W/T PCTS DANTH 28.5T


Trousers Faro dark anthracite

References
mascot:05279-010-18-90C44
rubix:385A0165
ean:5707209378767
Pants Faro 05279-010-18 / 90C44
brand logo
Technical specifications
Colourgrey
Size90c44
Main materialpolyester
See all Specifications

Product details : MASCOT 05279 FARO TROUSERS W/T PCTS DANTH 28.5T


Durable triple stitched seams that extend the product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced thigh pocket and phone pocket with flap and hook and loop fastening. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight800 g
Colourgrey
Size90c44
Main materialpolyester
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 67.80 excl. VAT
/ Each
£ 81.36 incl. VAT
  • Usually arrives within 14 working days