MASCOT 05279 FARO TROUSERS W/T PCTS DNAVY 48.5T


Trousers Faro dark navy

References
mascot:05279-010-010-90C64
rubix:385A0115
ean:5707209380524
Pants Faro 05279-010-010 / 90C64
brand logo
Technical specifications
Colournavy
Size90c64
Main materialpolyester
See all Specifications

Product details : MASCOT 05279 FARO TROUSERS W/T PCTS DNAVY 48.5T


Durable triple stitched seams that extend the product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced thigh pocket and phone pocket with flap and hook and loop fastening. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight940 g
Colournavy
Size90c64
Main materialpolyester
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 87.47 excl. VAT
/ Each
£ 104.96 incl. VAT
  • Usually arrives within 14 working days