Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00579 MONTANA TROUSERS WHITE 38.5T
MASCOT 00579 MONTANA TROUSERS WHITE 38.5T
Trousers Montana white
References
mascot:
00579-430-06-90C54
rubix:
379A9844
ean:
5708628741972
Technical specifications
Colour
white
Size
90c54
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00579 MONTANA TROUSERS WHITE 38.5T
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Front pockets. Reinforced back pockets and ruler pocket. Hammer loop.
Technical specifications
Attributes
Logistic Weight
820
g
Colour
white
Size
90c54
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.37
excl. VAT
/
Each
£
41.24
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 14579 JARDIM TROUSERS W/K PCTS WHITE 36.5S
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DANTH 30.5S
MASCOT 13579 BERKELEY TROUSERS W/T PCTS DNAVY 35.5R
ORN 2160 LADIES HARRIER STRETCH TROUSER NAVY 10S
ORN 2800 MERLIN TRADESMAN TROUSER GRAPHITE 40S
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS GREEN 44.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE 35.5T
MASCOT 18478 ACCELERATE LADIES TROUSERS DNAVY 8R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BLACK 35.5S
MASCOT 07279 RHODOS TROUSERS W/T PCTS BLACK 30.5R
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DNAVY 32.5R
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DANTH 35.5R
MASCOT 18478 ACCELERATE LADIES TROUSERS DNAVY 12R
MASCOT 22059 CUSTOMIZED FUNCTIONAL TROUSERS BLACK 35.5S
MASCOT 18088 ACCELERATE LADIES TROUSERS W/K PCTS DNAVY 6R