PORTWEST PW352 PW3 HV WINTER COVERALL YELLOW/BLACK S
PORTWEST PW352 - PW3 Hi-Vis Winter Coverall
See technical informationReferences
Portwest:PW352YBRS
Rubix:245A8299
EAN:5036108339587



Product details : PORTWEST PW352 PW3 HV WINTER COVERALL YELLOW/BLACK S
A premium PW3 Hi-Vis Winter Coverall combining total safety with cutting edge design. Made from our renowned 300D Oxford PU coated durable stain resistant fabric, this contemporary design hosts many outstanding features including a detachable quilt lined hood, heavyweight winter padding for maximum thermal protection, extra long side leg zips for ease of putting on and taking off and 8 functional secure storage pockets including top-loading kneepad pockets.
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | s |
| Main material | polyester |
| Secondary colour | black |
| Grammage | 450 g/m² |
| Material | shell fabric: 300d industry: 100% polyester, 300d oxford weave with a stain resistant finish, double pu coated lining fabric: 100% polyester filling fabric: 100% polyester |
Show UNSPSC/ECL@SS
£ 111.61 excl. VAT
/ Each
£ 133.93 incl. VAT
- Usually arrives within 14 working days