Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 48.5T
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 48.5T
Trousers Grafton Black
References
mascot:
00299-430-09-X9C64
rubix:
385A3738
ean:
5707209290823
Technical specifications
Colour
black
Size
x9c64
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 48.5T
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Reinforced back pockets and ruler pocket. Hammer loop. Thigh pocket with hook and loop fastening and flap.
Technical specifications
Attributes
Logistic Weight
760
g
Colour
black
Size
x9c64
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.22
excl. VAT
/
Each
£
51.86
incl. VAT
Usually arrives within 14 working days
Select variants (70)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 17979 WORKWEAR TROUSERS W/T PCTS BLACK 32.5S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 27R
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS BLACK 32.5R
ORN 2260R LADIES HAWK EARTHPRO GRS TROUSER BLACK 24R
MASCOT 07279 RHODOS TROUSERS W/T PCTS DNAVY 32.5R
ORN 2600 KEA ACTION TROUSER BLACK 34R
MASCOT 22378 CUSTOMIZED LADIES TROUSERS W/K PCTS DNAVY 18S
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DANTH 28.5R
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER ORANGE 40S
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DANTH 31.5R
LEO CT02 ILFRACOMBE ECOVIZ POLY/COTTON CARGO TROUSER BLACK 36S
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 56.5S
MASCOT 11279 CALVOS TROUSERS W/K PCTS BLACK 27R
"REGATTA TRJ393R INFILTRATE STRETCH TROUSERS IRON/BLACK 32"" R"
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 30.5S