MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DANTH 28.5R

Trousers Springfield Antraciet

See technical information
References
Mascot:10131-154-18-82C44
Rubix:380A1623
EAN:5707209817822
Work trousers Springfield 10131-154-18 / 82C44
Technical specifications
Colourgrey
Size82/44
Main materialpolyester
See all Specifications

Product details : MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DANTH 28.5R


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Holster pockets in polyester with reinforcement and extra pockets. Adjustable polyester knee pad pockets with flap and top access, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight820 g
Colourgrey
Size82/44
Main materialpolyester
Secondary colourno secondary color
Grammage260 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 86.54 excl. VAT
/ Each
£ 103.85 incl. VAT
  • Usually arrives within 14 working days

Size

82/44
Select variants (43)