Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 40.5S
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 40.5S
Trousers Grafton Black
References
mascot:
00299-430-09-X7C56
rubix:
385A3709
ean:
5707209289889
Technical specifications
Colour
black
Size
x7c56
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 40.5S
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Reinforced back pockets and ruler pocket. Hammer loop. Thigh pocket with hook and loop fastening and flap.
Technical specifications
Attributes
Logistic Weight
740
g
Colour
black
Size
x7c56
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.42
excl. VAT
/
Each
£
37.70
incl. VAT
Usually arrives within 14 working days
Select variants (70)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 05279 FARO TROUSERS W/T PCTS DNAVY 31.5R
MASCOT 15779 TEMORA TROUSERS W/K PCTS ROYAL/DNAVY 28.5R
MASCOT 12079 DORTMUND TROUSERS W/T PCTS GREEN/BLACK 40.5R
TRANEMO 635188 CANTEX WS FR STRETCH CHINOS NAVY 45S
MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 36.5R
MASCOT 17079 ADVANCED TROUSERS W/K PCTS DNAVY 34.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE 28.5S
MASCOT 05079 LERIDA TROUSERS W/K PCTS KHAKI 34.5R
HELLYHAN 77408_990-C46 OXFORD 4X CARGO PANT BLACK W33
MASCOT 08131 RONDA TROUSERS W/H PCTS NAVY 34.5T
MASCOT 08131 RONDA TROUSERS W/H PCTS WHITE 34.5S
C813 RBRXL 4410 ZIP BOILERSUIT ROYAL BLUE REGULAR SIZE XL
HELLYHAN 77382_990-C54 BARCODE CNCT CARGO PANT BLACK W39
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS BLACK 27R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS GRAPHITE 40T