Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
C813 RBRXL 4410 ZIP BOILERSUIT ROYAL BLUE REGULAR SIZE XL
C813 RBRXL 4410 ZIP BOILERSUIT ROYAL BLUE REGULAR SIZE XL
Workwear trousers Unbranded
References
unbranded:
C813 RBRXL
rubix:
327092
Technical specifications
Colour
blue
Size
xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : C813 RBRXL 4410 ZIP BOILERSUIT ROYAL BLUE REGULAR SIZE XL
Coverall made from 245g Kingsmill polycotton. Action back. Phone pocket. Radio loop. Rear patch pocket. UPF 50+. Two way zipped. 8 pockets.
Technical specifications
Attributes
Colour
blue
Size
xl
Main material
polyester
Material
polyester/cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.07
excl. VAT
/
Each
£
31.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ORN SP2500 SPECIALLY MADE BALLISTIC CARGO TROUSER NAVY 40IN REG
MASCOT 12779 MANNHEIM TROUSERS W/K PCTS D'NAVY 27R
ORN 2600 KEA ACTION TROUSER NAVY 44R
MASCOT 14031 BREMEN TROUSERS W/H PCTS DANTH/BLACK 40.5R
ORN 2560 LADIES CONDOR KNEEPAD TROUSER NAVY 22R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS BORDEAUX/STONE GREY 33.5S
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS GREEN/BLACK 42.5R
"REGATTA TRJ500R PRO CARGO TROUSERS BLACK 36"" R"
MASCOT 08131 RONDA TROUSERS W/H PCTS WHITE 34.5R
"REGATTA TRJ510L PROLITE STRETCH TROUSERS NAVY 42"" T"
MASCOT 08131 RONDA TROUSERS W/H PCTS KHAKI 31.5R
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER BLACK 40R
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS ROYAL 40.5R
MASCOT 18079 ACCELERATE TROUSERS W/K PCTS BLACK 32.5R
ORN 8900 SCRUB TROUSERS NAVY 3XL 8900-NV-UH-3XL