Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 27R
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 27R
Trousers Grafton Black
References
mascot:
00299-430-09-82C42
rubix:
385A3672
ean:
5707209290083
Technical specifications
Colour
black
Size
82c42
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 27R
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Reinforced back pockets and ruler pocket. Hammer loop. Thigh pocket with hook and loop fastening and flap.
Technical specifications
Attributes
Colour
black
Size
82c42
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.42
excl. VAT
/
Each
£
37.70
incl. VAT
Usually arrives within 14 working days
Select variants (70)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 12479 ERLANGEN TROUSERS W/K PCTS DNAVY 44.5R
MASCOT 17079 ADVANCED TROUSERS W/K PCTS DNAVY 32.5S
"REGATTA TRJ600S PRO ACTION TROUSERS BLACK 32"" S"
HELLYHAN 77556_990-C62 CHELSEA EVO BRZ CNCT PANT BLACK W45.5
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DANTH 52.5R
MASCOT 14031 BREMEN TROUSERS W/H PCTS LIGHT KHAKI/BLACK 28R
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DANTH 33.5R
MASCOT 17079 ADVANCED TROUSERS W/K PCTS DNAVY 44.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 28R
MASCOT 13579 BERKELEY TROUSERS W/T PCTS ROYAL 31.5T
MASCOT 08131 RONDA TROUSERS W/H PCTS NAVY 38.5T
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS GREEN/BLACK 31.5T
MASCOT 08131 RONDA TROUSERS W/H PCTS ANTH 28.5T
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS DNAVY 40.5S
HELLYHAN 77381_990-C54 BARCODE CNCT PANT BLACK W39