References
Mascot:00299-430-09-82C44
Rubix:156A5456
EAN:5707209427021

Product details : MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 28.5R
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Reinforced back pockets and ruler pocket. Hammer loop. Thigh pocket with hook and loop fastening and flap.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 82/44 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 33.65 excl. VAT
/ Each
£ 40.38 incl. VAT
- Usually arrives within 14 working days
Size
82/44
