Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 36.5T
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 36.5T
Trousers Grafton Black
References
mascot:
00299-430-09-90C52
rubix:
385A3688
ean:
5707209290700
Technical specifications
Colour
black
Size
90c52
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 36.5T
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Reinforced back pockets and ruler pocket. Hammer loop. Thigh pocket with hook and loop fastening and flap.
Technical specifications
Attributes
Colour
black
Size
90c52
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.37
excl. VAT
/
Each
£
41.24
incl. VAT
Usually arrives within 14 working days
Select variants (70)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY 48.5R
"REGATTA TRJ510L PROLITE STRETCH TROUSERS NAVY 42"" T"
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS ROYAL/DNAVY 50.5R
MASCOT 05279 FARO TROUSERS W/T PCTS BLACK 30.5T
MASCOT 14031 BREMEN TROUSERS W/H PCTS DANTH/BLACK 38.5R
MASCOT 13579 BERKELEY TROUSERS W/T PCTS BLACK 44.5R
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS BLACK 34.5T
MASCOT 05079 LERIDA TROUSERS W/K PCTS KHAKI 40.5S
ORN 2560 LADIES CONDOR KNEEPAD TROUSER NAVY 10T
ORN 2100N HARRIER STRETCH TROUSER NAVY 34R
ORN 2560 LADIES CONDOR KNEEPAD TROUSER NAVY 12T
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS DANTH 34.5T
MASCOT 14131 BREMEN TROUSERS W/H PCTS BLACK 32.5R
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS DANTH 36.5T
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DANTH 44.5T