Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 27T
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 27T
Trousers Grafton navy
References
mascot:
00299-430-01-X9C42
rubix:
385A3655
ean:
5708628089203
Technical specifications
Colour
navy
Size
x9c42
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 27T
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Reinforced back pockets and ruler pocket. Hammer loop. Thigh pocket with hook and loop fastening and flap.
Technical specifications
Attributes
Logistic Weight
740
g
Colour
navy
Size
x9c42
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.37
excl. VAT
/
Each
£
41.24
incl. VAT
Usually arrives within 14 working days
Select variants (73)
Add to cart
Create PDF from product
Check our products from related categories
HELLYHAN 77581_990-D120 KENSINGTON CNCT SOFTS PANT BLACK W46.5
ORN 2200R HAWK EARTHPRO GRS TROUSER NAVY 32T
MASCOT 00955 PALERMO TROUSERS W/K PCTS NAVY/ROYAL 29.5T
"REGATTA TRJ447R 4TEX HOLSTER TROUSERS SLATEGRY/BLK 46"" R"
"REGATTA TRJ393R INFILTRATE STRETCH TROUSERS BLACK 38"" R"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS AUTMN RED/STONE GREY 44.5T
ORN 2200R HAWK EARTHPRO GRS TROUSER BLACK 44R
MASCOT 13579 BERKELEY TROUSERS W/T PCTS BLACK 38.5T
MASCOT 10279 NEW HAVEN TROUSERS W/T PCTS BLACK 28.5T
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS DNAVY 32.5S
MASCOT 00979 TORINO TROUSERS W/K PCTS NAVY/ROYAL 44.5R
MASCOT 06231 ALMADA TROUSERS W/H PCTS BLACK 48.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY/BLACK 29.5S
"REGATTA TRJ330S ACTION TROUSERS NAVY 42"" S"
MASCOT 07279 RHODOS TROUSERS W/T PCTS DANTH 29.5T