MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 30.5T

Trousers Grafton navy

See technical information

References

Mascot:00299-430-01-X9C46
Rubix:385A3657
EAN:5708628089081
Pants Grafton 00299-430-01 / X9C46

Technical specifications

Colournavy
Size46
Main materialpolyester
See all Specifications

Product details : MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 30.5T


Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Reinforced back pockets and ruler pocket. Hammer loop. Thigh pocket with hook and loop fastening and flap.

Technical specifications


Attributes
Logistic Weight740 g
Colournavy
Size46
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
£ 34.64 excl. VAT
/ Each
£ 41.57 incl. VAT
  • Usually arrives within 14 working days

Size

46