Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 32.5T
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 32.5T
Trousers Grafton navy
References
mascot:
00299-430-01-X9C48
rubix:
385A3658
ean:
5708628089104
Technical specifications
Colour
navy
Size
x9c48
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 32.5T
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Reinforced back pockets and ruler pocket. Hammer loop. Thigh pocket with hook and loop fastening and flap.
Technical specifications
Attributes
Logistic Weight
760
g
Colour
navy
Size
x9c48
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.37
excl. VAT
/
Each
£
41.24
incl. VAT
Usually arrives within 14 working days
Select variants (73)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 12355 BILOXI TROUSERS W/K PCTS BLACK 38.5T
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS GREEN 40.5R
MASCOT 14379 JARDIM TROUSERS W/K PCTS DNAVY 42.5R
MASCOT 22058 CUSTOMIZED LADIES FUNCTIONAL TROUSERS DNAVY 18S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS AUTMN RED/STONE GREY 32.5R
ORN 6700 HI-VIS CONDOR CARGO TROUSER YELLOW 52R
MASCOT 18365 ACCELERATE GILET DANTH/BLACK XS
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DARK SAND/STONE GREY 32.5R
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS DNAVY/ROYAL 40.5T
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS DNAVY 44.5R
MASCOT 13579 BERKELEY TROUSERS W/T PCTS DNAVY 35.5T
ORN 2100N HARRIER STRETCH TROUSER BLACK 46S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 38.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE/STONE GREY 32.5S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS WHITE 29.5R