ORN 2100N HARRIER STRETCH TROUSER BLACK 46S


ORN 2100N HARRIER STRETCH TROUSER BLACK

References
orn:2100N.BK.S.46
rubix:252A8519
ean:5055748756462
brand logo
brand logo
Technical specifications
Colourblack
Size46s
Main materialcotton/polyester
See all Specifications

Product details : ORN 2100N HARRIER STRETCH TROUSER BLACK 46S


These men’s Harrier stretch trousers are setting a benchmark for stretchy fit, comfort and durability for everyday workwear (also available in ladies’ sizes).

Strengths

• Hardwearing, multipurpose classic trouser
• Two hip pockets, single jetted rear pocket
• Heavy duty, non-scratch fixing stud on waistband
• Stretch fabric for increased ease of movement and maximum comfort
• High quality YKK brass zip with lifetime guarantee
• 3 leg lengths: Short (29") Regular (32") Tall (35")

Technical specifications


Attributes
Colourblack
Size46s
Main materialcotton/polyester
Grammage245 g/m²
Material65% polyester 33% cotton 2% elastane
Show UNSPSC/ECL@SS
£ 20.97 excl. VAT
/ Each
£ 25.16 incl. VAT
  • Usually arrives within 14 working days