Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 42.5T
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 42.5T
Trousers Grafton navy
References
mascot:
00299-430-01-X9C58
rubix:
385A3664
ean:
5708628089173
Technical specifications
Colour
navy
Size
x9c58
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 42.5T
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Reinforced back pockets and ruler pocket. Hammer loop. Thigh pocket with hook and loop fastening and flap.
Technical specifications
Attributes
Logistic Weight
820
g
Colour
navy
Size
x9c58
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.37
excl. VAT
/
Each
£
41.24
incl. VAT
Usually arrives within 14 working days
Select variants (73)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 05079 LERIDA TROUSERS W/K PCTS WHITE 33.5R
ORN 2200R HAWK EARTHPRO GRS TROUSER NAVY 46R
HELLYHAN 77564_990-C62 MAGNI EVO CARGO PANT BLACK W45.5
"REGATTA TRJ393S INFILTRATE STRETCH TROUSERS BLACK 46"" S"
"REGATTA TRJ393R INFILTRATE STRETCH TROUSERS IRON/BLACK 38"" R"
"REGATTA TRJ393L INFILTRATE STRETCH TROUSERS BLACK 38"" T"
MASCOT 16079 LEMBERG TROUSERS W/K PCTS D'NAVY 35.5R
MASCOT 18579 ACCELERATE TROUSERS W/K PCTS BLACK 46.5R
MASCOT 12579 OLDENBURG TROUSERS W/T PCTS DANTH/BLACK 48.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS AUTMN RED/STONE GREY 30.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN 48.5R
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER NAVY 46R
MASCOT 10179 HOUSTON TROUSERS W/K PCTS D'NAVY 30.5R
MASCOT 00299 GRAFTON TROUSERS W/T PCTS BLACK 27R
MASCOT 07279 RHODOS TROUSERS W/T PCTS DNAVY 42.5R