References
Mascot:00299-430-01-X7C42
Rubix:385A3628
EAN:5707209131058

Product details : MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 27S
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Reinforced back pockets and ruler pocket. Hammer loop. Thigh pocket with hook and loop fastening and flap.
Technical specifications
Attributes
| Logistic Weight | 620 g |
|---|---|
| Colour | navy |
| Size | 42 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 33.65 excl. VAT
/ Each
£ 40.38 incl. VAT
- Usually arrives within 14 working days
Size
42
