MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 28.5S

Trousers Grafton navy

See technical information

References

Mascot:00299-430-01-X7C44
Rubix:385A3630
EAN:5707209131096
Pants Grafton 00299-430-01 / X7C44

Technical specifications

Colournavy
Size44
Main materialpolyester
See all Specifications

Product details : MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 28.5S


Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Reinforced back pockets and ruler pocket. Hammer loop. Thigh pocket with hook and loop fastening and flap.

Technical specifications


Attributes
Logistic Weight640 g
Colournavy
Size44
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
£ 33.65 excl. VAT
/ Each
£ 40.38 incl. VAT
  • Usually arrives within 14 working days

Size

44