MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 28R

Trousers Grafton navy

See technical information
References
Mascot:00299-430-01-82C43
Rubix:385A3603
EAN:5708628334846
Pants Grafton 00299-430-01 / 82C43
Technical specifications
Colournavy
Size82/43
Main materialpolyester
See all Specifications

Product details : MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 28R


Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Reinforced back pockets and ruler pocket. Hammer loop. Thigh pocket with hook and loop fastening and flap.

Technical specifications


Attributes
Colournavy
Size82/43
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
Show UNSPSC/ECL@SS
£ 33.65 excl. VAT
/ Each
£ 40.38 incl. VAT
  • Usually arrives within 14 working days

Size

82/43
Select variants (73)