ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER NAVY 50R


Heron EarthPro ® Combat Trouser

References
orn:2300R-15-N-50R
rubix:238A8636
ean:5055748746012
brand logo
brand logo
Technical specifications
Colournavy
Size50r
Main materialpolyester
See all Specifications

Product details : ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER NAVY 50R


Multi functional and hard wearing combat trouser made from recycled material. Metal free style ideal for environments using metal detection systems. Highly durable ripstop fabric with stretch for maximum durability with comfort. Multiple pockets with extra strong pocket liners. Two front and two rear pockets with flaps, spacious leg pockets. Slight elastication at sides of waistband - very comfortable to wear. Reflective trim for enhanced visibility and safety. Heavy duty non scratch button on waistband. Triple stitched on all main seams for ultimate strength. High quality YKK zip with lifetime guarantee

Technical specifications


Attributes
Colournavy
Size50r
Main materialpolyester
Material40% recycled polyester / 40% elastomultiester / 20% cotton
Show UNSPSC/ECL@SS
£ 30.14 excl. VAT
/ Each
£ 36.17 incl. VAT
  • Usually arrives within 14 working days