References
Mascot:00299-430-01-82C46
Rubix:45010001
EAN:5708628334877

Product details : MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 30.5R
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Reinforced back pockets and ruler pocket. Hammer loop. Thigh pocket with hook and loop fastening and flap.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 82/46 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 33.65 excl. VAT
/ Each
£ 40.38 incl. VAT
- Usually arrives within 14 working days
Size
82/46
