Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 48.5T
MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 48.5T
Trousers Grafton navy
References
mascot:
00299-430-01-90C64
rubix:
385A3623
ean:
5708628089210
Technical specifications
Colour
navy
Size
90c64
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00299 GRAFTON TROUSERS W/T PCTS NAVY 48.5T
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Reinforced back pockets and ruler pocket. Hammer loop. Thigh pocket with hook and loop fastening and flap.
Technical specifications
Attributes
Colour
navy
Size
90c64
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.22
excl. VAT
/
Each
£
51.86
incl. VAT
Usually arrives within 14 working days
Select variants (73)
Add to cart
Create PDF from product
Check our products from related categories
ORN 2580 SILVERSWIFT COMBAT TROUSER NAVY RED 42T
MASCOT 16179 INGOLSTADT TROUSERS W/T PCTS BLACK 46.5T
"PORTWEST T711BKR36 WX3 SERVICE TROUSERS BLACK 36"""
ORN 2500 CONDOR COMBAT TROUSER BOTTLE 44R
ORN 2800 MERLIN TRADESMAN TROUSER BLACK 28S
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER NAVY 40S
ORN 2660 LADIES KEA ACTION TROUSER NAVY 14R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 42S
MASCOT 13579 BERKELEY TROUSERS W/T PCTS BLACK 46.5T
MASCOT 10179 HOUSTON TROUSERS W/K PCTS BLACK 27R
ORN 6700 HI-VIS CONDOR CARGO TROUSER YELLOW 44R
MASCOT 17179 ADVANCED TROUSERS W/K PCTS D'NAVY 35.5S
MASCOT 14031 BREMEN TROUSERS W/H PCTS WHITE/DANTH 46.5R
MASCOT 15779 TEMORA TROUSERS W/K PCTS DANTH/BLACK 44.5T
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS WHITE/DANTH 35.5T