References
Mascot:14779-850-09-82C50
Rubix:384A9309
EAN:5711074310159

Product details : MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 34.5R
Light fabric. Durable triple stitched seams on leg and crotch extend product life. Front pockets. Back pocket. Thigh pockets with flaps.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 82/50 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 245 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 36.62 excl. VAT
/ Each
£ 43.94 incl. VAT
- Usually arrives within 14 working days
Size
82/50
