Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 38.5R
MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 38.5R
Trousers Gravata Black
References
mascot:
14779-850-09-82C54
rubix:
384A9311
ean:
5711074310197
Technical specifications
Colour
Black
Size
82C54
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 38.5R
Light fabric. Durable triple stitched seams on leg and crotch extend product life. Front pockets. Back pocket. Thigh pockets with flaps.
Technical specifications
Attributes
Colour
Black
Size
82C54
Main material
Polyester
Grammage
245
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.37
excl. VAT
/
Each
£
41.24
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS AZURE BLUE 32.5T
MASCOT 05279 FARO TROUSERS W/T PCTS BLACK 31.5T
MASCOT 00955 PALERMO TROUSERS W/K PCTS NAVY/ROYAL 32.5R
MASCOT 17049 ADVANCED 3/4 TROUSERS W/H PCTS D'ANTH 38.5
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS BLACK 31.5T
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS AZURE BLUE 34.5S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 33.5S
"REGATTA TRJ393S INFILTRATE STRETCH TROUSERS BLACK 42"" S"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DNAVY 36.5S
HELLYHAN 77595_990-C48 WOMENS LUNA BRZ CNCT PANT BLACK W36
MASCOT 18778 UNIQUE LADIES TROUSERS DNAVY 8S
ORN 2100N HARRIER STRETCH TROUSER NAVY 46R
MASCOT 18778 UNIQUE LADIES TROUSERS DNAVY 24S
HELLYHAN 77395_990-C70 OXFORD 4X CNCT PANT BLACK W52
MASCOT 05079 LERIDA TROUSERS W/K PCTS ANTH 29.5R