Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 48.5R
MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 48.5R
Trousers Gravata Black
References
mascot:
14779-850-09-82C64
rubix:
384A9316
ean:
5711074310296
Technical specifications
Colour
Black
Size
82C64
Main material
Polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 48.5R
Light fabric. Durable triple stitched seams on leg and crotch extend product life. Front pockets. Back pocket. Thigh pockets with flaps.
Technical specifications
Attributes
Colour
Black
Size
82C64
Main material
Polyester
Grammage
245
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.18
excl. VAT
/
Each
£
54.22
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18679 ACCELERATE TROUSERS W/T PCTS GREEN 32.5S
MASCOT 12079 DORTMUND TROUSERS W/T PCTS DNAVY/ROYAL 33.5T
ORN SP2500 SPECIALLY MADE BALLISTIC CARGO TROUSER NAVY 42IN REGULAR
ORN 2200R HAWK EARTHPRO GRS TROUSER NAVY 46T
HELLYHAN 77525_990-C62 MANCHESTER PANT BLACK W45.5
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS DNAVY 42.5T
MASCOT 18479 ACCELERATE TROUSERS W/K PCTS BLACK 27R
MASCOT 13079 LEMBERG TROUSERS W/K PCTS WHITE/DANTH 38.5S
"REGATTA TRJ393L INFILTRATE STRETCH TROUSERS BLACK 32"" T"
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS DANTH 30.5T
ORN 2300R HERON EARTHPRO RCS COMBAT TROUSER BLACK 36R
MASCOT 18279 ACCELERATE TROUSERS W/T PCTS DNAVY 46.5R
HELLYHAN 77556_990-C74 CHELSEA EVO BRZ CNCT PANT BLACK W55
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE 36.5S
MASCOT 18188 ACCELERATE LADIES TROUSERS W/T PCTS DANTH 16R