Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 30.5S
MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 30.5S
Trousers Gravata Black
References
mascot:
14779-850-09-76C46
rubix:
384A9298
ean:
5711074309931
Technical specifications
Colour
black
Size
76c46
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 30.5S
Light fabric. Durable triple stitched seams on leg and crotch extend product life. Front pockets. Back pocket. Thigh pockets with flaps.
Technical specifications
Attributes
Colour
black
Size
76c46
Main material
polyester
Grammage
245
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.37
excl. VAT
/
Each
£
41.24
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 12179 ERLANGEN TROUSERS W/K PCTS GREEN/BLACK 32.5T
MASCOT 14031 BREMEN TROUSERS W/H PCTS WHITE/DANTH 28R
"REGATTA TRJ393R INFILTRATE STRETCH TROUSERS BLACK 30"" R"
"REGATTA TRJ330S ACTION TROUSERS NAVY 42"" S"
MASCOT 13079 LEMBERG TROUSERS W/K PCTS ROYAL/DNAVY 27R
"REGATTA TRJ330L ACTION TROUSERS BLACK 42"" T"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 35.5R
MASCOT 17179 ADVANCED TROUSERS W/K PCTS D'NAVY 32.5S
MASCOT 17279 ADVANCED TROUSERS BLACK 31.5R
ORN 2100N HARRIER STRETCH TROUSER NAVY 38R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS DNAVY/ROYAL 30.5T
MASCOT 15779 TEMORA TROUSERS W/K PCTS DANTH/BLACK 36.5T
MASCOT 14031 BREMEN TROUSERS W/H PCTS DANTH/BLACK 36.5S
HELLYHAN 77395_990-D124 OXFORD 4X CNCT PANT BLACK W48
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS DNAVY/ROYAL 28.5R