MASCOT 10179 HOUSTON TROUSERS W/K PCTS DANTH 27R

Trousers Houston dark anthracite

See technical information

References

Mascot:10179-154-18-82C42
Rubix:384A5636
EAN:5707209815569
Pants Houston 10179-154-18 / 82C42

Technical specifications

Colourgrey
Size82/42
Main materialpolyester
See all Specifications

Product details : MASCOT 10179 HOUSTON TROUSERS W/K PCTS DANTH 27R


Durable triple stitched seams on leg and crotch extend product life. The form-cut waist band ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Adjustable polyester knee pad pockets with flap and top access, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight700 g
Colourgrey
Size82/42
Main materialpolyester
Secondary colourno secondary color
Grammage260 g/m²
Material65% polyester/35% cotton
£ 69.62 excl. VAT
/ Each
£ 83.54 incl. VAT
  • Usually arrives within 14 working days

Size

82/42